Siemon MX-SM6-01 MAX® MX-SM Surface Mount Box | Graybar Store
Siemon - MAX® MX-SM Surface Mount Box - MX-SM6-01
+ / - Hover over image to Zoom
Other Views

    MAX® MX-SM Surface Mount Box

    Manufacturer: Siemon
    Manufacturer #: MX-SM6-01
    SKU: 25232250
    $11.94
    Checking Pricing
         
    No. of Ports:6
    Color:Black
    Additional Features:Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles;
    Part Number:MX-SM6-01
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SM6-01
    • Color Black
    • Part Number MX-SM6-01
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 6
    • Additional Features Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles;
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Surface Mount Box, Black, Surface Mount, No. of Ports: 6