Siemon MX-SM1-01 MAX® Fiber Adapter Module | Graybar Store
Siemon - MAX® Fiber Adapter Module - MX-SM1-01
+ / - Hover over image to Zoom
Other Views

    MAX® Fiber Adapter Module

    Manufacturer: Siemon
    Manufacturer #: MX-SM1-01
    SKU: 25232247
    $4.78
    Checking Pricing
         
    Additional Features:Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles;
    Part Number:MX-SM1-01
    Color:Black
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SM1-01
    • Color Black
    • Part Number MX-SM1-01
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 1
    • Additional Features Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles;
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Surface Mount Box, Black, Surface Mount, No. of Ports: 1