Panduit NK6BXWH-AY Surface Mount Box | Graybar Store
Panduit - Surface Mount Box - NK6BXWH-AY
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box

    Manufacturer: Panduit
    Manufacturer #: NK6BXWH-AY
    SKU: 25108309
    $4.81
    Checking Pricing
         
    No. of Ports:6
    Color:White
    Module:Keystone
    Additional Features:Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Accepts Magnets for Mounting on Metal
    Dimensions (Inches):4.7 W x 6.66 D x 1.36 H
    Part Number:NK6BXWH-AY
    Size:0.9 Thick in.
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6BXWH-AY
    • Color White
    • Part Number NK6BXWH-AY
    • Size 0.9 Thick in.
    • No. of Ports 6
    • Additional Features Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Accepts Magnets for Mounting on Metal
    Product Overview:
    NetKey Surface Mount Box, White, Surface Mount, No. of Ports: 6, Dimension (Inches): 4.7 W x 6.66 D x 1.36 H in