Panduit CBX4AW-AY Surface Mount Box Surface Mount | Graybar Store
Panduit - Surface Mount Box Surface Mount - CBX4AW-AY
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box Surface Mount

    Manufacturer: Panduit
    Manufacturer #: CBX4AW-AY
    SKU: 25099107
    $5.05
    Checking Pricing
         
    No. of Ports:4
    Color:White
    Material:ABS
    Module:Mini-Com
    Additional Features:Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Presents a More Discreet or
    Dimensions (Inches):2.9 W x 4.5 L x 1.06 H
    Part Number:CBX4AW-AY
    Packaging:1 Each
    Use With:LD3; LD5; LDPH3; LDPH5
    Size:0.9 Thick in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBX4AW-AY
    • Color White
    • Part Number CBX4AW-AY
    • Size 0.9 Thick in.
    • No. of Ports 4
    • Additional Features Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Presents a More Discreet or
    Product Overview:
    Surface Mount Box, Arctic White, Surface Mount, ABS, No. of Ports: 4, Dimension (Inches): 2.9 W x 4.5 L x 1.06 H in