Panduit CBXF12BL-AY Surface Mount Box Surface Mount | Graybar Store
Panduit - Surface Mount Box Surface Mount - CBXF12BL-AY
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box Surface Mount

    Manufacturer: Panduit
    Manufacturer #: CBXF12BL-AY
    SKU: 25097031
    $18.46
    Checking Pricing
         
    No. of Ports:12
    Color:Black
    Material:ABS
    Module:Mini-Com
    Additional Features:Accepts Mini-Com Modules for Copper, Fiber And A/V Applications; Meets Requirements for Spooling And Securing Fiber Cable;
    Dimensions (Inches):4.7 W x 6.66 L x 1.8 H
    Part Number:CBXF12BL-AY
    Packaging:1 Each
    Use With:LD3; LD5; LD10; LDPH3; LDPH5; LDPH10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXF12BL-AY
    • Color Black
    • Part Number CBXF12BL-AY
    • No. of Ports 12
    • Additional Features Accepts Mini-Com Modules for Copper, Fiber And A/V Applications; Meets Requirements for Spooling And Securing Fiber Cable;
    • Dimensions (Inches) 4.7 W x 6.66 L x 1.8 H
    Product Overview:
    Surface Mount Box, Black, Surface Mount, ABS, No. of Ports: 12, Dimension (Inches): 4.7 W x 6.66 L x 1.8 H in