Panduit CBXD6BL-AY Surface Mount Box Surface Mount | Graybar Store
Panduit - Surface Mount Box Surface Mount - CBXD6BL-AY
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box Surface Mount

    Manufacturer: Panduit
    Manufacturer #: CBXD6BL-AY
    SKU: 25093150
    $9.34
    Checking Pricing
         
    No. of Ports:6
    Color:Black
    Material:ABS
    Module:Mini-Com
    Additional Features:Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Presents a More Discreet or
    Dimensions (Inches):4.95 W x 3.79 L x 1 H
    Part Number:CBXD6BL-AY
    Packaging:1 Each
    Use With:LD3; LD5; LD10; LDPH3; LDPH5; LDPH10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXD6BL-AY
    • Color Black
    • Part Number CBXD6BL-AY
    • No. of Ports 6
    • Additional Features Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Presents a More Discreet or
    • Dimensions (Inches) 4.95 W x 3.79 L x 1 H
    Product Overview:
    Surface Mount Box, Black, Surface Mount, ABS, No. of Ports: 6, Dimension (Inches): 4.95 W x 3.79 L x 1 H in