Siemon MX-SM4-80 MAX® MX-SM Surface Mount Box | Graybar Store
Siemon - MAX® MX-SM Surface Mount Box - MX-SM4-80
+ / - Hover over image to Zoom
Other Views

    MAX® MX-SM Surface Mount Box

    Manufacturer: Siemon
    Manufacturer #: MX-SM4-80
    SKU: 25044434
    $7.55
    Checking Pricing
         
    No. of Ports:4
    Color:Light Ivory
    Additional Features:Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles;
    Part Number:MX-SM4-80
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SM4-80
    • Color Light Ivory
    • Part Number MX-SM4-80
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 4
    • Additional Features Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles;
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Surface Mount Box, Light Ivory, Surface Mount, No. of Ports: 4