Leviton 42777-2WB Surface-Mount Back Box, 2-Gang, Shallow, White | Graybar Store
Leviton - Surface-Mount Back Box, 2-Gang, Shallow, White - 42777-2WB
+ / - Hover over image to Zoom
Other Views

    Surface-Mount Back Box, 2-Gang, Shallow, White

    Manufacturer: Leviton
    Manufacturer #: 42777-2WB
    SKU: 97252938
    $11.70
    Checking Pricing
         
    Style:2 Gang Shallow Back Box
    Color:White
    Dimensions:2.96 W x 4.72 H x 1.45 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42777-2WB
    • Color White
    • Dimensions 2.96 W x 4.72 H x 1.45 D in.
    • Style 2 Gang Shallow Back Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 2-gang shallow back box, 4.77W x 4.72H x 1.45D inches.
    • Tie-wrap anchors at each inside raceway entry point
    • Screw and adhesive tape are included for mounting
    • Compatible with all Leviton multimedia wallplates, including QuickPort® wallplates
    • Two-piece construction
    • White, 2 gang
    • Shallow back box