Leviton 42777-2IA Surface-Mount Back Box, 2-Gang, Standard, Ivory | Graybar Store
Leviton - Surface-Mount Back Box, 2-Gang, Standard, Ivory - 42777-2IA
+ / - Hover over image to Zoom
Other Views

    Surface-Mount Back Box, 2-Gang, Standard, Ivory

    Manufacturer: Leviton
    Manufacturer #: 42777-2IA
    SKU: 97252932
    $7.76
    Checking Pricing
         
    Style:2 Gang Standard Back Box
    Color:Ivory
    Dimensions:2.96 W x 4.72 H x 1.89 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42777-2IA
    • Color Ivory
    • Dimensions 2.96 W x 4.72 H x 1.89 D in.
    • Style 2 Gang Standard Back Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory 2-gang standard back box, 4.77W x 4.72H x 1.89D inches.
    • Tie-wrap anchors at each inside raceway entry point
    • Screw and adhesive tape are included for mounting
    • Compatible with all Leviton multimedia wallplates, including QuickPort® wallplates
    • Two-piece construction
    • Ivory, 2 gang
    • Standard back box