Hubbell Wiring Device - Kellems HBL7940 Surface Mount 50A 125/250V 3P3W NEMA 10 50R Non Grounding Straight Blade Single Receptacle With Aluminum Housing, Black | Graybar Store
Hubbell Wiring Device - Kellems - Surface Mount 50A 125/250V 3P3W NEMA 10 50R Non Grounding Straight Blade Single Receptacle With Aluminum Housing, Black - HBL7940
+ / - Hover over image to Zoom
Other Views

    Surface Mount 50A 125/250V 3P3W NEMA 10 50R Non Grounding Straight Blade Single Receptacle With Aluminum Housing, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7940
    SKU: 88127688
    $56.42
    Checking Pricing
         
    Receptacle Configuration:3-Pole, 3-Wire
    Amperage:50A
    Voltage Rating:125/250V
    Color:Black
    NEMA Rating:NEMA 10-50R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7940
    • Color Black
    • Amperage 50A
    • Ground Non-Grounding
    • Materials Nylon, Aluminum Housing
    Product Overview:
    Black surface mount 50A 125/250V 3P3W NEMA 10 50R non grounding straight blade single receptacle with aluminum housing.