Square D (Schneider Electric) 9001BG303 Surface Mount 3-Button NEMA 1 OPEN/CLOSE/STOP Function Control Station | Graybar Store
Square D (Schneider Electric) - Surface Mount 3-Button NEMA 1 OPEN/CLOSE/STOP Function Control Station - 9001BG303
+ / - Hover over image to Zoom
Other Views

    Surface Mount 3-Button NEMA 1 OPEN/CLOSE/STOP Function Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BG303
    SKU: 88246825
    $190.75
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:OPEN/CLOSE/STOP
    Additional Features:Surface Mounting NEMA 1
    Contact Operation:2NO/3NC
    No. of Buttons:3
    Interface:Momentary Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BG303
    • Additional Features Surface Mounting NEMA 1
    • Amperage Rating 5
    • Contact Operation 2NO/3NC
    • Legend OPEN/CLOSE/STOP
    • NEMA Style 1
    • Voltage Rating 600
    • No. of Buttons 3
    • Interface Momentary Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Control station momentary 2NO/3NC with 3 surface mount NEMA 1 OPEN/CLOSE/STOP legend pushbuttons.
    • 3 Buttons
    • Surface mounting NEMA 1