Square D (Schneider Electric) C2M200S Surface-Mount 200A 120/240V 1-Phase Meter Main With NEMA 3R Enclosure, Max. 2-Pole Circuits (1) QOM2-VH/(1) QO-VH | Graybar Store
Square D (Schneider Electric) - Surface-Mount 200A 120/240V 1-Phase Meter Main With NEMA 3R Enclosure, Max. 2-Pole Circuits (1) QOM2-VH/(1) QO-VH - C2M200S
+ / - Hover over image to Zoom
Other Views

    Surface-Mount 200A 120/240V 1-Phase Meter Main With NEMA 3R Enclosure, Max. 2-Pole Circuits (1) QOM2-VH/(1) QO-VH

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: C2M200S
    SKU: 22075055
    $460.96
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # C2M200S
    • Country of Origin MX - Mexico
    Product Overview:
    Surface-mount 200A 120/240V 1-phase meter main with NEMA 3R enclosure and Type A hub. Max. 2-pole circuits (1) QOM2-VH/(1) QO-VH. Overhead/underground service. Line side main lugs 4 AWG to 250 kcmil AL/CU. Service ground lug (2) 8 to 2/0 AWG AL/CU.
    Suitable only for use as service equipment.