Square D (Schneider Electric) 9001BG210 Surface Mount 2-Button NEMA 1 ON/OFF Function Control Station | Graybar Store
Square D (Schneider Electric) - Surface Mount 2-Button NEMA 1 ON/OFF Function Control Station - 9001BG210
+ / - Hover over image to Zoom
Other Views

    Surface Mount 2-Button NEMA 1 ON/OFF Function Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BG210
    SKU: 88246812
    $95.95
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:ON/OFF
    Additional Features:Surface Mounting NEMA 1
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BG210
    • Additional Features Surface Mounting NEMA 1
    • Amperage Rating 5
    • Contact Operation 1NO/1NC
    • Legend ON/OFF
    • NEMA Style 1
    • Voltage Rating 600
    • Country of Origin MX - Mexico
    Product Overview:
    Control station momentary 1NO/1NC with 2 surface mount NEMA 1 ON/OFF legend pushbuttons.