Allen Tel AT214C4 Surface Jack Cover | Graybar Store
Allen Tel - Surface Jack Cover - AT214C4
+ / - Hover over image to Zoom
Other Views

    Surface Jack Cover

    Manufacturer: Allen Tel
    Manufacturer #: AT214C4
    SKU: 88008162
    $1.27
    Checking Pricing
         
    Color:Ivory
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT214C4
    • Color Ivory
    • No. of Conductors 4
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    4-conductor 6-position surface jack cover.
    • Ivory cover has integral jack and spade-tipped leads
    • Converts existing 42A connecting blocks to modular