Belden AX102482 MediaFlex®Surface Box Adapter | Graybar Store
Belden - MediaFlex®Surface Box Adapter - AX102482
+ / - Hover over image to Zoom
Other Views

    MediaFlex®Surface Box Adapter

    Manufacturer: Belden
    Manufacturer #: AX102482
    SKU: 25315970
    $5.83
    Checking Pricing
         
    Material:Plastic
    Additional Features:Allows More Room for Cable Management And Bend Radius Control
    Dimensions (Inches):3.14 W x 1.75 D x 4.62 H
    Part Number:AX102482
    Color:Electrical White
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber And Coax
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102482
    • Color Electrical White
    • Part Number AX102482
    • Mounting Style Surface Mount
    • Type Surface Adapter Box
    • Additional Features Allows More Room for Cable Management And Bend Radius Control
    • Dimensions (Inches) 3.14 W x 1.75 D x 4.62 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber And Coax
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Surface Adapter Box, Electrical White, Surface Mount, Plastic, Dimension (Inches): 3.14 W x 1.75 D x 4.62 H in