Belden AX102657 KeyConnect® Single-Gang Back Box | Graybar Store
Belden - KeyConnect® Single-Gang Back Box - AX102657
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Single-Gang Back Box

    Manufacturer: Belden
    Manufacturer #: AX102657
    SKU: 25195085
    $3.09
    Checking Pricing
         
    Material:Plastic
    Keyed / Not Keyed:Keyed
    Dimensions (Inches):2.75 W x 1.890 D x 4.5 H
    Part Number:AX102657
    Color:Electrical White
    Packaging:1 Each
    Use With:LabelFlex Labeling Solution
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102657
    • Keyed / Not Keyed Keyed
    • Color Electrical White
    • Part Number AX102657
    • Mounting Style Wall Mount
    • Type Surface Adapter Box
    • Dimensions (Inches) 2.75 W x 1.890 D x 4.5 H
    • Material Plastic
    • Packaging 1 Each
    • Use With LabelFlex Labeling Solution
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Surface Adapter Box, Electrical White, Wall Mount, Plastic, Dimension (Inches): 2.75 W x 1.890 D x 4.5 H in