Leviton 6629-3W SureSlide® Fan Speed Control, White, Slider, 1.5A, 3-Way | Graybar Store
Leviton - SureSlide® Fan Speed Control, White, Slider, 1.5A, 3-Way - 6629-3W
+ / - Hover over image to Zoom
Other Views

    SureSlide® Fan Speed Control, White, Slider, 1.5A, 3-Way

    Manufacturer: Leviton
    Manufacturer #: 6629-3W
    SKU: 97192746
    $31.24
    Checking Pricing
         
    Switch Type:3-Way
    Color:White
    Action:ON/OFF Rocker Switch
    Amperage:1.5A
    Voltage Rating:120 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6629-3W
    • Color White
    • Amperage 1.5A
    • Switch Style Slider
    • Switch Type 3-Way
    • Voltage Rating 120 Vac
    • Action ON/OFF Rocker Switch
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SureSlide 1.5A quiet step fan speed control, single pole or 3-way, white.