Leviton 6627-1 SureSlide® Fan Speed Control, Brown, Slider, 5A | Graybar Store
Leviton - SureSlide® Fan Speed Control, Brown, Slider, 5A - 6627-1
+ / - Hover over image to Zoom
Other Views

    SureSlide® Fan Speed Control, Brown, Slider, 5A

    Manufacturer: Leviton
    Manufacturer #: 6627-1
    SKU: 88157370
    $39.35
    Checking Pricing
         
    Switch Type:1-Pole
    Color:Brown
    Action:Slide to OFF
    Amperage:5A
    Voltage Rating:120 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6627-1
    • Color Brown
    • Amperage 5A
    • Switch Style Slider
    • Switch Type 1-Pole
    • Voltage Rating 120 Vac
    • Action Slide to OFF
    • Country of Origin MX - Mexico
    Product Overview:
    SureSlide 5A full range fan speed control, single pole, brown.