Leviton 6672-1LW SureSlide® Decora Dimmers | Graybar Store
Leviton - SureSlide® Decora Dimmers - 6672-1LW
+ / - Hover over image to Zoom
Other Views

    SureSlide® Decora Dimmers

    Manufacturer: Leviton
    Manufacturer #: 6672-1LW
    SKU: 25642066
    $21.29
    Checking Pricing
         
    Rating:600W-120VAC
    Color:White
    Switch Type:1-Pole
    Construction:Residential Grade
    Action:Slide-to-OFF
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6672-1LW
    • Color White
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Rating 600W-120VAC
    Product Overview:
    SureSlide Universal 150W LED/CFL Incandescent Slide-To-Off Dimmer White