Leviton 6615-P0W SureSlide® Decora Dimmer, White, 300W, 3-Way | Graybar Store
Leviton - SureSlide® Decora Dimmer, White, 300W, 3-Way - 6615-P0W
+ / - Hover over image to Zoom
Other Views

    SureSlide® Decora Dimmer, White, 300W, 3-Way

    Manufacturer: Leviton
    Manufacturer #: 6615-P0W
    SKU: 25154896
    $41.08
    Checking Pricing
         
    Rating:300W-120VAC
    Color:White
    Switch Type:3-Way
    Construction:Residential Grade
    Action:Slide Dimmer, ON/OFF Rocker
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6615-P0W
    • Color White
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Rating 300W-120VAC
    • Switch Style Slider
    • Switch Type 3-Way
    • Action Slide Dimmer, ON/OFF Rocker
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    300W. 120 Volt AC 60Hz. single-pole & 3-way. SureSlide preset electro-mechanical electronic low-voltage slide dimmer, white.