Leviton 6631-LW SureSlide® Decora Dimmer, 600W, White | Graybar Store
Leviton - SureSlide® Decora Dimmer, 600W, White - 6631-LW
+ / - Hover over image to Zoom
Other Views

    SureSlide® Decora Dimmer, 600W, White

    Manufacturer: Leviton
    Manufacturer #: 6631-LW
    SKU: 22128957
    $21.53
    Checking Pricing
         
    Rating:600W-120VAC
    Color:White
    Switch Type:1-Pole (Illuminated)
    Construction:Residential Grade
    Action:Slide-to-OFF
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6631-LW
    • Color White
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Rating 600W-120VAC
    • Switch Style Slider
    • Switch Type 1-Pole (Illuminated)
    • Action Slide-to-OFF
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    600W 120 Volt AC 60Hz single-pole SureSlide electro-mechanical incandescent slide dimmer illuminated, white.