Leviton 6633-PLI SureSlide® Decora Dimmer, 600W, White | Graybar Store
Leviton - SureSlide® Decora Dimmer, 600W, White - 6633-PLI
+ / - Hover over image to Zoom
Other Views

    SureSlide® Decora Dimmer, 600W, White

    Manufacturer: Leviton
    Manufacturer #: 6633-PLI
    SKU: 22128041
    $27.52
    Checking Pricing
         
    Rating:600W-120VAC
    Color:Ivory
    Switch Type:3-Way
    Construction:Residential Grade
    Action:Slide Dimmer, ON/OFF Rocker
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6633-PLI
    • Color Ivory
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Rating 600W-120VAC
    • Switch Style Slider
    • Switch Type 3-Way
    • Action Slide Dimmer, ON/OFF Rocker
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Dimmer, Preset Slide Dimmer, Electro Mechanical With Illuminated On/Off Switch Operator, Operation Type Three Way, 120V AC at 60 Hz, Incandescent Load, 600W Load, Ivory, Size 1.73 Inch W x 1.53 Inch D x 4.13 Inch H.