Leviton 6668-1W SureSlide® Decora Dimmer, 500W, 1-Pole, White | Graybar Store
Leviton - SureSlide® Decora Dimmer, 500W, 1-Pole, White - 6668-1W
+ / - Hover over image to Zoom
Other Views

    SureSlide® Decora Dimmer, 500W, 1-Pole, White

    Manufacturer: Leviton
    Manufacturer #: 6668-1W
    SKU: 25027130
    $90.17
    Checking Pricing
         
    Rating:500W-120VAC
    Color:White
    Switch Type:1-Pole
    Construction:Residential Grade
    Action:Slide ON/OFF
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6668-1W
    • Color White
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Rating 500W-120VAC
    • Switch Style Slider
    • Switch Type 1-Pole
    • Action Slide ON/OFF
    • SAP Material Type ZSTD
    Product Overview:
    Dimmer, wall dimmer, Decora linear slide switch operator, operation type single pole, 120V AC at 60 Hz, 350W (Earthlight), 500W (Ecotron/Mark X) Load, Decora screwless/standard wall plate, white, residential application.