Leviton 6630-W SureSlide® Decora Dimmer, 1-Pole, White, 1.5A, 300W | Graybar Store
Leviton - SureSlide® Decora Dimmer, 1-Pole, White, 1.5A, 300W - 6630-W
+ / - Hover over image to Zoom
Other Views

    SureSlide® Decora Dimmer, 1-Pole, White, 1.5A, 300W

    Manufacturer: Leviton
    Manufacturer #: 6630-W
    SKU: 95028296
    $51.28
    Checking Pricing
         
    Rating:300W-120VAC
    Color:White
    Switch Type:1-Pole (x2)
    Construction:Residential Grade
    Action:Slide-to-OFF
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6630-W
    • Color White
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Rating 300W-120VAC
    • Switch Style Slider
    • Switch Type 1-Pole (x2)
    • Action Slide-to-OFF
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SureSlide 1.5A/300W dual quiet fan speed control and dimmer, single pole, white.