Cooper Lighting (Eaton) EBPLED7W Sure-Lites Emergency Battery Pack, LED Fixture, 90 Minute Illumination | Graybar Store
Cooper Lighting (Eaton) - Sure-Lites Emergency Battery Pack, LED Fixture, 90 Minute Illumination - EBPLED7W
+ / - Hover over image to Zoom
Other Views

    Sure-Lites Emergency Battery Pack, LED Fixture, 90 Minute Illumination

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: EBPLED7W
    SKU: 25725434
    $182.48
    Checking Pricing
         
    Voltage Rating:8 to 55 V
    Input Wattage:7 W
    Use With:Sure-Lites Emergency LED Fixture
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # EBPLED7W
    • Input Wattage 7 W
    • Lamp Type LED
    • Use With Sure-Lites Emergency LED Fixture
    • Voltage Rating 8 to 55 V
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Sure-Lites® Emergency Battery Pack, Voltage Rating: 8 to 55 V, Input Wattage: 7 W, Lamp Type: LED