Cooper Lighting (Eaton) Sure-Lites Emergency Battery Pack, LED Fixture, 90 Minute Illumination | Graybar Store
Cooper Lighting (Eaton) - Sure-Lites Emergency Battery Pack, LED Fixture, 90 Minute Illumination
+ / - Hover over image to Zoom
Other Views

    Sure-Lites Emergency Battery Pack, LED Fixture, 90 Minute Illumination

    Manufacturer: Cooper Lighting (Eaton)
         

    When AC power fails, the Sure-Lites Emergency Battery Pack LED (EBP) automatically switches to emergency mode. The EBP maintains illumination of an LED fixture for a minimum of 90 minutes.

    • Manufacturer Cooper Lighting (Eaton)
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Input Wattage
    Use With
    Price
    EBPLED14W
    25725435
    16 to 55 V
    14 W
    Sure-Lites Emergency LED Fixture
    $
    210
    .60
    /
    EA
    25725435
    Voltage Rating
    16 to 55 V
    Input Wattage
    14 W
    Use With
    Sure-Lites Emergency LED Fixture
    $
    210
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EBPLED7W
    25725434
    8 to 55 V
    7 W
    Sure-Lites Emergency LED Fixture
    $
    182
    .48
    /
    EA
    25725434
    Voltage Rating
    8 to 55 V
    Input Wattage
    7 W
    Use With
    Sure-Lites Emergency LED Fixture
    $
    182
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25725435 SKU, 25725435 ANALYTICS...
    Use With
    Sure-Lites Emergency LED Fixture
    Price
    $
    210
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25725434 SKU, 25725434 ANALYTICS...
    Use With
    Sure-Lites Emergency LED Fixture
    Price
    $
    182
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available