Cooper Lighting (Eaton) CC2 Sure-Lites Contractors Choice CC2 Emergency Light, 5.4W Incandescent | Graybar Store
Cooper Lighting (Eaton) - Sure-Lites Contractors Choice CC2 Emergency Light, 5.4W Incandescent - CC2
+ / - Hover over image to Zoom
Other Views

    Sure-Lites Contractors Choice CC2 Emergency Light, 5.4W Incandescent

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CC2
    SKU: 94002520
    $77.57
    Checking Pricing
         
    Output Voltage:6V DC
    Battery Type:Lead Calcium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CC2
    • Battery Type Lead Calcium
    • Housing Material Polycarbonate
    • Lamp Type Incandescent
    • Output Voltage 6V DC
    • Voltage 120/277
    • Watts at 90 Minutes 12
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White contractors choice LED 6V DC emergency light with both heads having full horizontal and vertical adjustability.
    • Dual voltage input 120/277 VAC, 60Hz, isolation transformer
    • Injection-molded, color-stable, high-impact polycarbonate housing
    • Designer white textured finish
    • Two PAR36 type lamps in fully adjustable lamp holders
    • Maintenance-free, sealed lead calcium battery
    • Cutouts provided for surface conduit on top
    • Universal J-box mounting pattern and keyhole slots
    • Solid-state voltage limited charger
    • UL 924 Listed; Damp Location Listed Standard; Life Safety NFPA 101; Nom Certified; NEC/OSHA