Cooper Lighting (Eaton) LPX7DH Sure-Lites Commercial LED Combo LPXDH Series Exit-Unit | Graybar Store
Cooper Lighting (Eaton) - Sure-Lites Commercial LED Combo LPXDH Series Exit-Unit - LPX7DH
+ / - Hover over image to Zoom
Other Views

    Sure-Lites Commercial LED Combo LPXDH Series Exit-Unit

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LPX7DH
    SKU: 99431383
    $133.08
    Checking Pricing
         
    Fixture Wattage:7.9
    Remote output capability:Standard Output, Powers 2 Integral Lights
    Color:White Housing With Red/Green Letters
    Additional Features:Double Heads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LPX7DH
    • Color White Housing With Red/Green Letters
    • Additional Features Double Heads
    • Fixture Wattage 7.9
    • Housing Material Polycarbonate
    • Lamp Type LED
    • Number of Faces 1; 2
    • Remote output capability Standard Output, Powers 2 Integral Lights
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sure-Lites polycarbonate LPX white housing with red/green letters double head LED exit, fixture wattage 7.9, 3-3/4 D x 23-1/4 W x 10 H in. standard output that powers 2 integral lights.
    • Green Conversion Included
    • Dual voltage input 120/277 VAC, 60Hz with isolation transformer
    • Injection-molded, high-impact, polycarbonate housing
    • Ships with both red and green LED lamping
    • 6V, 5.4W incandescent wedge base lamps in PAR36 style heads
    • Lead calcium or nickel cadmium battery
    • Ceiling, wall, or end-mountable
    • Universal exits can be field configured as single face or double face
    • Knockout provided on housing for surface conduit attachment
    • Snap-fit canopy with captive mounting screws included with all exits
    • UL 924 Listed; - Damp Location Listed (0-40° C) - NiCd only; Life Safety NFPA 101; NEC/OSHA