Cooper Lighting (Eaton) APC7G Sure-Lites All-Pro LED Combo APC Series Exit-Unit, Green Letters | Graybar Store
Cooper Lighting (Eaton) - Sure-Lites All-Pro LED Combo APC Series Exit-Unit, Green Letters - APC7G
+ / - Hover over image to Zoom
Other Views

    Sure-Lites All-Pro LED Combo APC Series Exit-Unit, Green Letters

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APC7G
    SKU: 25386809
    $55.37
    Checking Pricing
         
    Fixture Wattage:0.78
    Remote output capability:Standard Output, Powers 2 Integral Lights
    Color:White Housing with Green Letters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APC7G
    • Color White Housing with Green Letters
    • Fixture Wattage 0.78
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Remote output capability Standard Output, Powers 2 Integral Lights
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sure-Lites All-Pro white housing with green letters LED double head exit, fixture wattage 0.78, 2-5/16 D x 16-9/16 W x 8-1/4 H in. standard output that powers 2 integral lights.