Cooper Lighting (Eaton) APC7R Sure-Lites All-Pro LED Combo APC Series Exit-Unit | Graybar Store
Cooper Lighting (Eaton) - Sure-Lites All-Pro LED Combo APC Series Exit-Unit - APC7R
+ / - Hover over image to Zoom
Other Views

    Sure-Lites All-Pro LED Combo APC Series Exit-Unit

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APC7R
    SKU: 25372174
    $69.06
    Checking Pricing
         
    Fixture Wattage:0.78
    Remote output capability:Standard Output, Powers 2 Integral Lights
    Color:White Housing with Red Letters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APC7R
    • Color White Housing with Red Letters
    • Fixture Wattage 0.78
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Remote output capability Standard Output, Powers 2 Integral Lights
    • Country of Origin CN - China
    Product Overview:
    Sure-Lites All-Pro white housing with red letters LED double head exit, fixture wattage 0.78, 2-5/16 D x 16-9/16 W x 8-1/4 H in. standard output that powers 2 integral lights.
    • 3.6V, 0.78W DC long lasting LED heads
    • High power combo capable of running two additional LED remote heads
    • Dual voltage input 120/277 VAC, 60Hz
    • Sealed nickel cadmium battery
    • Universal J-box mounting pattern
    • Operating temperature range 10°C to 40° C
    • Low voltage disconnect
    • Line-Latched
    • Brownout circuit