Cooper Lighting (Eaton) APX7R Sure-Lites All-Pro APX7 Exit Sign 3W | Graybar Store
Cooper Lighting (Eaton) - Sure-Lites All-Pro APX7 Exit Sign 3W - APX7R
+ / - Hover over image to Zoom
Other Views

    Sure-Lites All-Pro APX7 Exit Sign 3W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APX7R
    SKU: 25371515
    $41.94
    Checking Pricing
         
    Battery Type:Nickel Cadmium (NiCad)
    Fixture Wattage:3
    Color:White Housing With Red Letters
    Additional Features:Self Powered with LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APX7R
    • Color White Housing With Red Letters
    • Additional Features Self Powered with LED
    • Battery Type Nickel Cadmium (NiCad)
    • Fixture Wattage 3
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1 or 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sure-Lites LED 3W white housing with red letters exit with battery backup, NiCad battery for general purpose use.
    • Long-life LED lamps provide uniform diffused illumination
    • Dual voltage input 120/277 VAC, 60Hz
    • Battery (APX7) - sealed nickel cadmium
    • Universal J-box mounting pattern
    • Brownout circuit (APX7)
    • UL 924 Listed
    • Damp Location; Life Safety NFPA 101; NEC/OSHA
    • Operating temperature range 10° C to 40&3176 C