Cooper Lighting (Eaton) Sure-Lites All-Pro APX7 Exit Sign 3W | Graybar Store
Cooper Lighting (Eaton) - Sure-Lites All-Pro APX7 Exit Sign 3W
+ / - Hover over image to Zoom
Other Views

    Sure-Lites All-Pro APX7 Exit Sign 3W

    Manufacturer: Cooper Lighting (Eaton)
         

    All Pro Series exit is the most economical LED exit for general purpose applications.

    • Long-life LED lamps provide uniform diffused illumination
    • Dual voltage input 120/277 VAC, 60Hz
    • Battery (APX7) - sealed nickel cadmium
    • Universal J-box mounting pattern
    • Brownout circuit (APX7)
    • UL 924 Listed
    • Damp Location; Life Safety NFPA 101; NEC/OSHA
    • Operating temperature range 10° C to 40&3176 C
    See More >>
    • Manufacturer Cooper Lighting (Eaton)
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1 or 2
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Battery Type
    Additional Features
    Fixture Wattage
    Color
    Price
    APX7R
    25371515
    Nickel Cadmium (NiCad)
    Self Powered with LED
    3
    White Housing With Red Letters
    $
    41
    .94
    /
    EA
    25371515
    Battery Type
    Nickel Cadmium (NiCad)
    Additional Features
    Self Powered with LED
    Fixture Wattage
    3
    Color
    White Housing With Red Letters
    $
    41
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    APX7G
    25387863
    Nickel Cadmium (NiCad)
    Self Powered with LED
    3
    White Housing with Green Letters
    $
    34
    .68
    /
    EA
    25387863
    Battery Type
    Nickel Cadmium (NiCad)
    Additional Features
    Self Powered with LED
    Fixture Wattage
    3
    Color
    White Housing with Green Letters
    $
    34
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    APX6R
    25372172
    Nickel Cadmium (NiCad)
    AC Only LED
    3
    White Housing with Red Letters
    $
    22
    .76
    /
    EA
    25372172
    Battery Type
    Nickel Cadmium (NiCad)
    Additional Features
    AC Only LED
    Fixture Wattage
    3
    Color
    White Housing with Red Letters
    $
    22
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25371515 SKU, 25371515 ANALYTICS...
    Fixture Wattage
    3
    Color
    White Housing With Red Letters
    Price
    $
    41
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25387863 SKU, 25387863 ANALYTICS...
    Fixture Wattage
    3
    Color
    White Housing with Green Letters
    Price
    $
    34
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25372172 SKU, 25372172 ANALYTICS...
    Fixture Wattage
    3
    Color
    White Housing with Red Letters
    Price
    $
    22
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available