Cooper Lighting (Eaton) APEL Sure-Lites All-Pro APEL Emergency Lighting .78WDC long lasting LED Heads | Graybar Store
Cooper Lighting (Eaton) - Sure-Lites All-Pro APEL Emergency Lighting .78WDC long lasting LED Heads - APEL
+ / - Hover over image to Zoom
Other Views

    Sure-Lites All-Pro APEL Emergency Lighting .78WDC long lasting LED Heads

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APEL
    SKU: 25372176
    $32.22
    Checking Pricing
         
    Output Voltage:3.6V DC
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APEL
    • Battery Type Nickel Cadmium
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 3.6V DC
    • Voltage 120/277
    • Watts at 90 Minutes 1.56
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White all-pro 3.6V DC emergency light (APEL) with adjustable LED lighting heads, insuring that light can be put where it is needed.
    • Snap-fit construction
    • Long lasting LED lamp heads are fully adjustable
    • 3.6V, .78W DC long lasting LED heads
    • Dual voltage input 120/277 VAC, 60 Hz
    • Sealed nickel cadmium battery
    • Universal J-box mounting pattern
    • Operating temperature range of 10C to 40C
    • Components are injection molded, high impact thermoplastic
    • Brownout circuit
    • UL 924 Listed; ETL Damp Location; Life Safety NFPA 101; NEC/OSHA; Most State and Local Codes; Operating temperature range 10C to 40C