Plantronics HW251 SupraPlus® Wideband Headset | Graybar Store
Plantronics - SupraPlus® Wideband Headset - HW251
+ / - Hover over image to Zoom
Other Views

    SupraPlus® Wideband Headset

    Manufacturer: Plantronics
    Manufacturer #: HW251
    SKU: 25177053
    $72.88
    Checking Pricing
         
    Headset Type:Corded
    Style:Over-The-Head Monaural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # HW251
    • Style Over-The-Head Monaural
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SupraPlus® over-the-head headset with voice tube and with speaker cover for one ear.
    Alternate Manufacturer Part No.: 64336-31

    HW251 Features:

    • Wearing Style: Over-the-Head (covers (1) ear only)
    • Range: Up to 10 feet
    • Compatibility: works with single or multi-line corded phone when used with amplifier (Vista™ M22 Audio Processor recommended - sold separately)
    • Connector Type: Quick Disconnect
    • Microphone: Voice Tube
    • Weight: 1.4 ounces
    • Earpiece: Foam
    • Technology: Wideband
    • Includes: Headset, carrying pouch, spare voice tube
    • Manufacturer Warranty: Two years