Square D (Schneider Electric) LA4KC1B Suppressor Module | Graybar Store
Square D (Schneider Electric) - Suppressor Module - LA4KC1B
+ / - Hover over image to Zoom
Other Views

    Suppressor Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA4KC1B
    SKU: 96003262
    $11.99
    Checking Pricing
         
    Voltage Rating:12 to 24 V DC
    Use With:LC1; LP1
    Mounting Position:Front Clip-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA4KC1B
    • Mounting Position Front Clip-On
    • Use With LC1; LP1
    • Voltage Rating 12 to 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ Suppressor Module, Voltage Rating: 12 to 24 V DC, Mounting Position: Front Clip-On