Square D (Schneider Electric) LA4DE2U Suppressor Module | Graybar Store
Square D (Schneider Electric) - Suppressor Module - LA4DE2U
+ / - Hover over image to Zoom
Other Views

    Suppressor Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA4DE2U
    SKU: 92099699
    $32.04
    Checking Pricing
         
    Voltage Rating:110 to 250 V AC
    Connections:Screw
    Use With:LC1D80 to D115; LP1D80
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA4DE2U
    • Connections Screw
    • Use With LC1D80 to D115; LP1D80
    • Voltage Rating 110 to 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ Suppressor Module, Voltage Rating: 110 to 250 V AC, Connections: Screw