Thomas and Betts H16S Support Bracket, Horizontal, 4 or 4-11/16 in. Boxes | Graybar Store
Thomas and Betts - Support Bracket, Horizontal, 4 or 4-11/16 in. Boxes - H16S
+ / - Hover over image to Zoom
Other Views

    Support Bracket, Horizontal, 4 or 4-11/16 in. Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: H16S
    SKU: 25200336
    $14.92
    Checking Pricing
         
    Accommodates:4 in Square Boxes; 4-11/16 in Square Boxes
    Packaging:50 per Pack
    Mounting Type:Screw Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H16S
    • Accommodates 4 in Square Boxes; 4-11/16 in Square Boxes
    • Mounting Type Screw Mount
    • Material Steel
    Product Overview:
    Horizontal Bracket, Packaging: 50 per Pack, Steel, Mounting Type: Screw Mount