Phoenix Contact 1201141 Support Bracket | Graybar Store
Phoenix Contact - Support Bracket - 1201141
+ / - Hover over image to Zoom
Other Views

    Support Bracket

    Manufacturer: Phoenix Contact
    Manufacturer #: 1201141
    SKU: 99693420
    $3.57
    Checking Pricing
         
    Additional Features:Used for Fully Insulated DIN Rail Support Bracket
    Size:38 W x 35 L x 21 H mm
    Packaging:10 per Pack
    Length:35 mm
    Use With:DIN Rail Support
    Product Includes:M6 Screw
    Width (mm):38 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1201141
    • Size 38 W x 35 L x 21 H mm
    • Additional Features Used for Fully Insulated DIN Rail Support Bracket
    • Height 21 mm
    • Length 35 mm
    • Product Includes M6 Screw
    • Width (mm) 38 mm
    • Packaging 10 per Pack
    • Use With DIN Rail Support
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Support Bracket, Packaging: 10 per Pack, Height: 21 mm, Size: 35 L x 38 W x 21 H mm