Phoenix Contact 0404428 Support Bracket | Graybar Store
Phoenix Contact - Support Bracket - 0404428
+ / - Hover over image to Zoom
Other Views

    Support Bracket

    Manufacturer: Phoenix Contact
    Manufacturer #: 0404428
    SKU: 99693016
    $2.02
    Checking Pricing
         
    Additional Features:AB/SS for Isolated Installation on the Mounting Plate
    Size:19.4 W x 23.4 L x 21.7 H mm
    Packaging:10 per Pack
    Length:23.4 mm
    Use With:3 x 10 mm Busbars; 6 x 6 mm Busbars; Retaining Screw
    Width (mm):19.4 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0404428
    • Size 19.4 W x 23.4 L x 21.7 H mm
    • Additional Features AB/SS for Isolated Installation on the Mounting Plate
    • Height 21.7 mm
    • Length 23.4 mm
    • Width (mm) 19.4 mm
    • Packaging 10 per Pack
    • Use With 3 x 10 mm Busbars; 6 x 6 mm Busbars; Retaining Screw
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    AB/SS Support Bracket, Packaging: 10 per Pack, Height: 21.7 mm, Size: 23.4 L x 19.4 W x 21.7 H mm