Chatsworth 10873-001 Slip Nut Bracket Kit | Graybar Store
Chatsworth - Slip Nut Bracket Kit - 10873-001
+ / - Hover over image to Zoom
Other Views

    Slip Nut Bracket Kit

    Manufacturer: Chatsworth
    Manufacturer #: 10873-001
    SKU: 96092701
    $42.03
    Checking Pricing
         
    Package Quantity:1 Each
    Product Includes:(2) Patented Slip-On Nuts; Retainer Piece; Slotted Bracket
    Use With:5/8 in Threaded Rod
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10873-001
    • Application Cable Runway Sections
    • Type Support Bracket
    • Material Finish Gold
    • Materials Steel
    • Package Quantity 1 Each
    • Product Includes (2) Patented Slip-On Nuts; Retainer Piece; Slotted Bracket
    • Use With 5/8 in Threaded Rod
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slip-On® Support Bracket, Steel, Gold Chem, Package Quantity: 1 Each
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc