Square D (Schneider Electric) MG17446 Supplementary Protector | Graybar Store
Square D (Schneider Electric) - Supplementary Protector - MG17446
+ / - Hover over image to Zoom
Other Views

    Supplementary Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG17446
    SKU: 95042808
    $210.15
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):277 V AC
    Pole:2-Pole
    Mounting Type:Rail Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG17446
    • Voltage (Volts) 277 V AC
    • Amps 15A
    • Mounting Type Rail Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ Supplementary Protector, 15A, 277V AC, 2-Pole, 5kA, Rail Mount