Square D (Schneider Electric) MG17462 Supplementary Protector | Graybar Store
Square D (Schneider Electric) - Supplementary Protector - MG17462
+ / - Hover over image to Zoom
Other Views

    Supplementary Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG17462
    SKU: 95042801
    $303.66
    Checking Pricing
         
    Mounting Type:Rail Mount
    Pole:3-Pole
    Amps:30A
    Voltage (Volts):277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG17462
    • Voltage (Volts) 277 V AC
    • Amps 30A
    • Mounting Type Rail Mount
    • Pole 3-Pole
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ Supplementary Protector, 30A, 277V AC, 3-Pole, 5kA, Rail Mount