Square D (Schneider Electric) MG17405 Supplementary Protector | Graybar Store
Square D (Schneider Electric) - Supplementary Protector - MG17405
+ / - Hover over image to Zoom
Other Views

    Supplementary Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG17405
    SKU: 95042780
    $97.38
    Checking Pricing
         
    Amps:7A
    Voltage (Volts):277 V AC; 60 V DC
    Pole:1-Pole
    Mounting Type:Rail Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG17405
    • Voltage (Volts) 277 V AC; 60 V DC
    • Amps 7A
    • Mounting Type Rail Mount
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ Supplementary Protector, 7A, 277V AC/60V DC, 1-Pole, 10kA 277V AC, Rail Mount