Square D (Schneider Electric) MG24557 Supplementary Protector | Graybar Store
Square D (Schneider Electric) - Supplementary Protector - MG24557
+ / - Hover over image to Zoom
Other Views

    Supplementary Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24557
    SKU: 95042731
    $401.02
    Checking Pricing
         
    Mounting Type:Rail Mount
    Pole:4-Pole
    Amps:20A
    Voltage (Volts):277 V AC
    Interrupt Rating:10 at 240 V AC kA; 5 at 277 V AC kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24557
    • Voltage (Volts) 277 V AC
    • Amps 20A
    • Mounting Type Rail Mount
    • Pole 4-Pole
    • Interrupt Rating 10 at 240 V AC kA; 5 at 277 V AC kA
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ Supplementary Protector, 20A, 277V AC, 4-Pole, 5kA at 277V AC, Rail Mount
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws