Square D (Schneider Electric) MG24445 Supplementary Protector | Graybar Store
Square D (Schneider Electric) - Supplementary Protector - MG24445
+ / - Hover over image to Zoom
Other Views

    Supplementary Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24445
    SKU: 94008731
    $210.15
    Checking Pricing
         
    Amps:4A
    Voltage (Volts):277 V AC
    Pole:2-Pole
    Mounting Type:Rail Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24445
    • Voltage (Volts) 277 V AC
    • Amps 4A
    • Mounting Type Rail Mount
    • Pole 2-Pole
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ Supplementary Protector, 4A, 277V AC, 2-Pole, 5kA, Rail Mount