Square D (Schneider Electric) MG24470 Supplementary Protector | Graybar Store
Square D (Schneider Electric) - Supplementary Protector - MG24470
+ / - Hover over image to Zoom
Other Views

    Supplementary Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24470
    SKU: 93198712
    $303.66
    Checking Pricing
         
    Amps:25A
    Voltage (Volts):277 V AC
    Pole:3-Pole
    Mounting Type:Rail Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24470
    • Voltage (Volts) 277 V AC
    • Amps 25A
    • Mounting Type Rail Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ Supplementary Protector, 25A, 277V AC, 3-Pole, 5kA, Rail Mount