Thomas and Betts Superstrut Wing Shape Fitting | Graybar Store
Thomas and Betts - Superstrut Wing Shape Fitting
+ / - Hover over image to Zoom
Other Views

    Superstrut Wing Shape Fitting

    Manufacturer: Thomas and Betts
         

    For use with framing applications.

    • Manufacturer Thomas and Betts
    • Type Wing Shaped Fitting
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Holes
    Height (Inches)
    Channel Dimensions (Inches)
    Color / Finish
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Use With
    Width (Inches)
    Hole Diameter (Inches)
    Fitting Type
    Accommodates
    Length From Bend (Inches)
    Price
    AW226
    89001247
    6
    2
    1-5/8 W x 1-21/32 H
    Gold; GoldGalv
    1 lb
    3-1/2 W x 1/4 D x 5-13/32 L x 2 H in
    1/4 in
    Superstrut
    5-13/32 in.
    Metal Framing Applications
    3-1/2
    1
    Triple Wing
    $
    33
    .85
    /
    EA
    89001247
    No. of Holes
    6
    Height (Inches)
    2
    Channel Dimensions (Inches)
    1-5/8 W x 1-21/32 H
    Color / Finish
    Gold; GoldGalv
    Weight
    1 lb
    Dimensions
    3-1/2 W x 1/4 D x 5-13/32 L x 2 H in
    Depth
    1/4 in
    Brand or Series
    Superstrut
    Length
    5-13/32 in.
    Use With
    Metal Framing Applications
    Width (Inches)
    3-1/2
    Hole Diameter (Inches)
    1
    Fitting Type
    Triple Wing
    Accommodates
    Length From Bend (Inches)
    $
    33
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AW220
    92090064
    5
    2
    1-5/8 W x 1-21/32 H
    Gold; GoldGalv
    85.75 per 100 Pieces lb
    1-5/8 W x 1/4 D x 5-13/32 L x 2 H in
    1/4 in
    Superstrut
    5-13/32 in.
    Metal Framing Applications
    1-5/8
    1
    1-5/8 X 1-21/32 in Channel
    $
    27
    .93
    /
    EA
    92090064
    No. of Holes
    5
    Height (Inches)
    2
    Channel Dimensions (Inches)
    1-5/8 W x 1-21/32 H
    Color / Finish
    Gold; GoldGalv
    Weight
    85.75 per 100 Pieces lb
    Dimensions
    1-5/8 W x 1/4 D x 5-13/32 L x 2 H in
    Depth
    1/4 in
    Brand or Series
    Superstrut
    Length
    5-13/32 in.
    Use With
    Metal Framing Applications
    Width (Inches)
    1-5/8
    Hole Diameter (Inches)
    1
    Fitting Type
    Accommodates
    1-5/8 X 1-21/32 in Channel
    Length From Bend (Inches)
    $
    27
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AW219
    88252537
    10
    3-7/8
    1-21/32 W x 1-5/8 L
    Gold; GoldGalv
    179.5 per 100 Pieces lb
    9-5/32 L x 3-7/8 H in
    1/4 in
    Superstrut
    9-5/32 in.
    Metal Framing Applications
    1-5/8
    9/16
    3-3/4
    $
    40
    .38
    /
    EA
    88252537
    No. of Holes
    10
    Height (Inches)
    3-7/8
    Channel Dimensions (Inches)
    1-21/32 W x 1-5/8 L
    Color / Finish
    Gold; GoldGalv
    Weight
    179.5 per 100 Pieces lb
    Dimensions
    9-5/32 L x 3-7/8 H in
    Depth
    1/4 in
    Brand or Series
    Superstrut
    Length
    9-5/32 in.
    Use With
    Metal Framing Applications
    Width (Inches)
    1-5/8
    Hole Diameter (Inches)
    9/16
    Fitting Type
    Accommodates
    Length From Bend (Inches)
    3-3/4
    $
    40
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89001247 SKU, 89001247 ANALYTICS...
    Channel Dimensions (Inches)
    1-5/8 W x 1-21/32 H
    Color / Finish
    Gold; GoldGalv
    Weight
    1 lb
    Dimensions
    3-1/2 W x 1/4 D x 5-13/32 L x 2 H in
    Depth
    1/4 in
    Brand or Series
    Superstrut
    Length
    5-13/32 in.
    Use With
    Metal Framing Applications
    Width (Inches)
    3-1/2
    Hole Diameter (Inches)
    1
    Fitting Type
    Triple Wing
    Accommodates
    Length From Bend (Inches)
    Price
    $
    33
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92090064 SKU, 92090064 ANALYTICS...
    Channel Dimensions (Inches)
    1-5/8 W x 1-21/32 H
    Color / Finish
    Gold; GoldGalv
    Weight
    85.75 per 100 Pieces lb
    Dimensions
    1-5/8 W x 1/4 D x 5-13/32 L x 2 H in
    Depth
    1/4 in
    Brand or Series
    Superstrut
    Length
    5-13/32 in.
    Use With
    Metal Framing Applications
    Width (Inches)
    1-5/8
    Hole Diameter (Inches)
    1
    Fitting Type
    Accommodates
    1-5/8 X 1-21/32 in Channel
    Length From Bend (Inches)
    Price
    $
    27
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88252537 SKU, 88252537 ANALYTICS...
    Channel Dimensions (Inches)
    1-21/32 W x 1-5/8 L
    Color / Finish
    Gold; GoldGalv
    Weight
    179.5 per 100 Pieces lb
    Dimensions
    9-5/32 L x 3-7/8 H in
    Depth
    1/4 in
    Brand or Series
    Superstrut
    Length
    9-5/32 in.
    Use With
    Metal Framing Applications
    Width (Inches)
    1-5/8
    Hole Diameter (Inches)
    9/16
    Fitting Type
    Accommodates
    Length From Bend (Inches)
    3-3/4
    Price
    $
    40
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available