Thomas and Betts A1202HS 10EG Superstrut® Steel With SilverGalv Finish Back-to-Back Channel With Elongated Holes | Graybar Store
Thomas and Betts - Superstrut® Steel With SilverGalv Finish Back-to-Back Channel With Elongated Holes - A1202HS 10EG
+ / - Hover over image to Zoom
Other Views

    Superstrut® Steel With SilverGalv Finish Back-to-Back Channel With Elongated Holes

    Manufacturer: Thomas and Betts
    Manufacturer #: A1202HS 10EG
    SKU: 25122807
    $152.10
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 3-1/4 H
    Channel Gauge:12
    Length:10.0 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1202HS 10EG
    • Channel Dimensions (Inches) 1-5/8 W x 3-1/4 H
    • Channel Gauge 12
    • Channel Material Electrogalvanized Steel
    • Length 10.0 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® 12 ga. steel with silvergalv finish Back-to-Back 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.