Thomas and Betts B100 1/4 Superstrut® Steel Short Spring Nut With SilverGalv Finish | Graybar Store
Thomas and Betts - Superstrut® Steel Short Spring Nut With SilverGalv Finish - B100 1/4
+ / - Hover over image to Zoom
Other Views

    Superstrut® Steel Short Spring Nut With SilverGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B100 1/4
    SKU: 88252541
    $2.06
    Checking Pricing
         
    Bolt Hole Size:1/4 in.
    Trade Size (Inches):1/4 in.
    Channel Dimensions (Inches):1-5/8 W x 13/16 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B100 1/4
    • Type Short Spring Nut
    • Bolt Hole Size 1/4 in.
    • Channel Dimensions (Inches) 1-5/8 W x 13/16 H
    • Materials Steel
    Product Overview:
    1/4 in. Superstrut® steel short spring nut with silvergalv finish, for 1-5/8 x 13/16 in. channel.