Thomas and Betts B100 1/2 Superstrut Steel Short Spring Nut With SilverGalv Finish | Graybar Store
Thomas and Betts - Superstrut Steel Short Spring Nut With SilverGalv Finish - B100 1/2
+ / - Hover over image to Zoom
Other Views

    Superstrut Steel Short Spring Nut With SilverGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B100 1/2
    SKU: 88252540
    $1.45
    Checking Pricing
         
    Bolt Hole Size:1/2 in.
    Trade Size (Inches):1/2 in.
    Channel Dimensions (Inches):1-5/8 W x 13/16 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B100 1/2
    • Type Short Spring Nut
    • Bolt Hole Size 1/2 in.
    • Channel Dimensions (Inches) 1-5/8 W x 13/16 H
    Product Overview:
    1/2 inch Steel Short Spring Nut with SilverGalv finish. For use with 'B' series channel and inserts.